Learn More
DWK Life Sciences DURAN™ Flat Bottom Flask, wide neck, with beaded rim
Flat base means flasks can be set down without a supporting ring.
93.90€ - 405.00€
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
For Use With (Application) | Heating; Size 2000 mL non-DIN EN ISO size |
No. per Pack | 10/Pk. |
Autoclavable | Autoclavable |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
11770764
|
DWK Life Sciences
217311704 |
50 mL | N/A | |||||||
11780764
|
DWK Life Sciences
217312409 |
100 mL |
93.90€
Pack of 10 |
In Stock
Log in to see stock. |
||||||
11790764
|
DWK Life Sciences
217313602 |
250 mL |
111.00€
Pack of 10 |
In Stock
Log in to see stock. |
||||||
11700774
|
DWK Life Sciences
217314401 |
500 mL |
174.00€
Pack of 10 |
In Stock
Log in to see stock. |
||||||
11710774
|
DWK Life Sciences
|
1000 mL |
257.00€
Pack of 10 |
In Stock
Log in to see stock. |
||||||
11730774
|
DWK Life Sciences
217316402 |
2000 mL |
405.00€
Pack of 10 |
In Stock
Log in to see stock. |
||||||
Description
Abdominal vessels are called flasks in the laboratory and, in addition to beakers, are other universally applicable vessels. They are used e.g. for distillation or for heating liquids. Flasks are available in various designs: narrow and wide neck, with or without ground joint, as round or flat bottom flask. Depending on the application, the required flask with its specific components is selected.
- Flat base means flasks can be set down without a supporting ring
- The wide neck enables easy filling and cleaning
- Fired-on, highly durable white ceramic
Specifications
Borosilicate Glass (3.3) | |
Heating; Size 2000 mL non-DIN EN ISO size | |
10/Pk. | |
Autoclavable |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.