Learn More
Drummond™ Microcap™ Disposable Micropipets
Fast, safe, clean, and accurate way to transfer liquids in micro quantities
Brand: Drummond™ 10000150

Description
- Precision-bore glass capillary tubes
- Disposable microcaps
- With spotting holder and bulb dispenser
Specifications
±1% | |
0.021 in. | |
0.53 mm | |
Spotting holder and bulb dispenser | |
15 μL | |
Micropipet |
0.0039 in. | |
0.09 mm | |
Glass | |
2.12 in. | |
54 mm | |
Single-use |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.