missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Smart IR DragerSensors™

For use with X-am 7000 Multi Gas Detectors.

Brand:  Dräger™ 6810590

 View more versions of this product

Product Code. 11942411

  • 1840.00€ / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • For hydrocarbon and carbon dioxide detection
  • Completely immune to poisoning
  • Operates in environments with low or no oxygen
  • Can be configured with multiple calibrations
  • Available in 0 to 100% LEL and 0 to 100% Vol.CO2 detection ranges

Type: Smart Ex-IR

  • Measuring Range: 0 to 9900 ppm, 0 to 100% LEL, 0 to 100% vol.
  • Resolution: 100ppm, 1% LEL, 1% Vol.

Type: Smart IR-CO2

  • Measuring Range: 0 to 9900 ppm, 0 to 5% vol.
  • Resolution: 100ppm, 0.01% Vol.

Type: Smart IR-CO2 HC

  • Measuring Range: 0 to 9900 ppm, 0 to 100% vol.
  • Resolution: 200ppm, 0.2% Vol.

Services

5 years

Specifications

Specifications

X-am 7000 Multi Gas Detector
10 to 95%
700 to 1300hpa
Smart IR-CO2
-20° to +60°C
Replacement Sensor
0 to 9900 ppm, 0 to 5% vol.
100ppm, 0.01% Vol.
-5°F to +140°F
5 Years
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Dräger™ Smart IR DragerSensors™ > CO; 0 to 5.00 % Vol.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.