missing translation for 'onlineSavingsMsg'
Learn More

Aalborg™ Digital Mass Flowmeter

Use a local four button teypad and LCD to access all features of the flow meter. Aalborg™ Digital Mass Flowmeter supports automatic sensor zero offset adjustments.

2315.00€ - 3210.00€

Specifications

Type Flowmeter
Accuracy ±1%
Pressure Rating 5 to 100 psig
Connections 0.63 cm (0.25 in.) Standard Compression Fittings
Repeatability ±0.15% (Full Scale)
View More Specs

Products 4
Product Code Brand Description Airflow Rate Price Quantity & Availability  
Product Code Brand Description Airflow Rate Price Quantity & Availability  
13507360
View Documents
Aalborg™
DFM37S-VAL2-AB5/3OB-33-SS
Digital Mass Flowmeter 20 to 50 LPM
3210.00€
Each
Estimated Shipment: 18-03-2025
to see stock.
Add to basket
 
11727629
View accessory products View Documents
Aalborg™
DFM26S-VAL2-AA5/3AB-03-SS
Digital Mass Flowmeter 0 to 10 mL/min.
2315.00€
Each
Please to purchase this item. Need a web account? Register with us today!
15359904
View Documents
Aalborg™
DFMS-010581
Stainless Steel Mass Flowmeter 0 to 10 mL/min.
2315.00€
Each
Estimated Shipment: 18-03-2025
to see stock.
Add to basket
 
11707629
View accessory products View Documents
Aalborg™
DFM26S-VAL2-AA5/3AB-01-SS
Total Air Mass Flowmeter 0 to 10 mL/min.
2315.00€
Each
Add to basket
 
Description

Description

  • Flow Alarm
    • High and Low gas flow ALARM limits can be preprogrammed via keypad or remotely via digital interface. ALARM conditions become true when the current flow reading is equal or higher/lower than corresponding values of high and low alarm levels. Alarm action can be assigned with preset delay interval (0-3600 seconds) to activate the contact closer (separate for High and Low alarm).
  • Pressure Alarm
    • High and Low gas pressure ALARM limits can be preprogrammed via keypad or remotely via digital interface. Pressure alarm conditions become true when the current pressure reading is equal or higher than corresponding values of high pressure alarm settings or equal or lower than corresponding values of low pressure alarm settings. Alarm action can be assigned to activate the contact closer (separate for High and Low pressure alarm).
  • Temperature Alarm
    • High and Low gas temperature ALARM limits can be preprogrammed via keypad or remotely via digital interface. Temperature alarm conditions become true when the current temperature reading is equal or higher than corresponding values of high temperature alarm settings or equal or lower than corresponding values of low temperature alarm settings. Alarm action can be assigned to activate the contact closer (separate for High and Low temperature alarm).
  • Engineering Units
    • The flow set points, measured gas flow and associated totalizer data are scaled directly in engineering units via the front panel keypad or digital interface.

Certifications

NIST

Specifications

Specifications

Flowmeter
5 to 100 psig
±0.15% (Full Scale)
±1%
0.63 cm (0.25 in.) Standard Compression Fittings
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.