Learn More
IKA™ Digital Magnetic Hotplate Stirrer, 500°C, Ceramic

Stirring Range: 100 to 1500 rpm, Shape: Square, Size: 180 x 180 mm
Brand: IKA™ 0003487000
823.03 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- Offers excellent chemical resistance.
- Powerful motor for stirring quantities of up to 15 l (H2O)
- Simultaneous digital display of target and actual temperatures via LCD display
- Direct connection for a PT 1000 temperature sensor enables precise temperature control (included in delivery)
- Control accuracy in medium +/- 0,5 K (in combination with PT 1000)
- Display of actual temperature value in medium with 0,1 K resolution when using PT 1000 temperature sensor
- 3 operating modes to choose (standard, safe, adjustment protection)
- Fixed safety circuit of 550 °C
- Hot Top indicator - hot surface warning to prevent burns
- Digital error code display
- Elevated control panel for protection against leaking liquids

Specifications
Ceramic | |
Fixed safety circuit of 550°C | |
C-MAG HS 7 | |
105 mm | |
5°C to 40°C | |
215 mm | |
1020 W | |
5 kg | |
Square | |
10 L |
100/120/230 V | |
230/120/100V, 50/60Hz | |
180 x 180 mm | |
50°C to 540°C | |
50/60 Hz | |
330 mm | |
11 lb. | |
Stirring Hotplate | |
1 | |
100 to 1500 rpm |
Promotions
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
- Multiple Manufacturers
Your input is important to us. Please complete this form to provide feedback related to the content on this product.