Learn More
Thermo Scientific™ Depyrogenated Glass Containers
Description
Save on expensive capital equipment investments with ready-to-use glassware in a wide variety of sizes and configurations. Thermo Scientific™ Depyrogenated Glass Containers are specially prepared to meet endotoxin levels of less than 0.06 EU/mL for use in terminal sterilization, water sampling and product storage.
- Cleaning and packaging is performed in a Class 100/10 Cleanroom
- Certificate of Analysis (COA) is included with each lot
Recommended for:
Endotoxin-free applications
Ordering Information:
Containers with additional low particle certification are available. Thermo Scientific also offers glass vials specially prepared to meet endotoxin levels of less than 0.06 EU/mL. Ask your customer service representative about our depyrogenation service with our validated process, performed in our Class 100 Cleanroom.

Specifications
Specifications
Capacity | 4 oz., 125mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Color | Amber |
Diameter (English) | 2.125 in. |
Material | Glass |
No. per Case | 24 |
Certifications/Compliance | Meet endotoxin levels of less than 0.06 EU/mL; Includes certificate of analysis |
Closure Included | Yes |
Mouth | Wide |
Show More |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
DP4017130 | Certificate of Analysis | 08/03/2024 | C20-04A/PF |
DP3165080 | Certificate of Analysis | 15/07/2023 | C20-04A/PF |
DP3128040 | Certificate of Analysis | 01/06/2023 | C20-04A/PF |
DP3062020 | Certificate of Analysis | 21/03/2023 | C20-04A/PF |
DP3052110 | Certificate of Analysis | 15/03/2023 | C20-04A/PF |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.