missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Biosciences™ CS&T Beads (CE/IVD)
Provide a standardized method to perform quality control of the instrument’s optics, electronics, and fluidics, and for adjusting fluorescence compensation.
455.00€ - 795.00€
Specifications
Product Type | Fluorescent Polystyrene Beads |
---|---|
Stability | The beads are stable until the date shown on the vial label when stored as directed. Do not use after the expiration date. After dilution, the beads are stable for 8 hours at 2°C–25°CC |
Product Code | Brand | Content And Storage | No. of Tests | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Content And Storage | No. of Tests | Price | Quantity & Availability | ||||
15806349
|
BD Biosciences™
656504 |
Store vials at 2°C–8°C and protect from light. | 50 Tests |
455.00€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15816349
|
BD Biosciences™
656505 |
Three 3 mL vials at 50 tests per vial for 150 tests per kit | 150 Tests |
795.00€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Used on a BD flow cytometer.
- Provides a standardized method to perform quality control of the instrument's optics, electronics, and fluidics, and for adjusting fluorescence compensation.
- On some BD instruments, BD CS&T beads are also used for adjusting detector voltages.
- Suspension of fluorospheres with uniform and stable size and fluorescence intensity.
- Used for instrument quality control (QC) to characterize, track, and report performance measurements of supported flow cytometers.
- Dyed with fluorochromes that are excited by the cytometer's lasers.
Specifications
Fluorescent Polystyrene Beads | |
The beads are stable until the date shown on the vial label when stored as directed. Do not use after the expiration date. After dilution, the beads are stable for 8 hours at 2°C–25°CC |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BD Biosciences™ CS&T Beads (CE/IVD)