missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Assistent™ Circular Cover Glasses for Microscopy

Preserve and protect specimens on slides. Karl Hecht™ Assistent™ Circular Cover Glasses for Microscopy are manufactured from a super-transparent borosilicate glass, preventing virtually any color distortion.

Brand:  Karl Hecht™ 41001112

 View more versions of this product

Product Code. 12200782

This item is not returnable. View return policy

Description

Description

  • Highest hydrolytic resistance.
    • Hydrolytic class: 1.
  • Chemically resistant.
    • Alkali emission: approximately 15 to 24μg Na2O/g glass.
  • Suitable for fluorescent microscopy.
  • For mercury illumination, please filter out mercury lines with wavelengths shorter than 313nm for best evaluation.
  • Precisely cut, faultless.
Specifications

Specifications

Coverslip
Borosilicate Glass
12 mm
100/Pk.
Circle
#1 (0.13 to 0.16 mm)
CE
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Karl Hecht™ Assistent™ Circular Cover Glasses for Microscopy > Size: 12mm; Thickness: 0.13 to 0.16mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.