Learn More
Karl Hecht™ Assistent™ Circular Cover Glasses for Microscopy
Preserve and protect specimens on slides. Karl Hecht™ Assistent™ Circular Cover Glasses for Microscopy are manufactured from a super-transparent borosilicate glass, preventing virtually any color distortion.
Brand: Karl Hecht™ 100118
Description
- 0.13 - 0.16mm thickness
- Excellent flatness
- With CE marking
- Optimum resistance to chemical attack
- Refractive index finely adapted to microscopes
- High spectral transmission
- Excellent internal glass quality with very low levels of inclusions, striae, bubbles, streaks, etc.
- In boxes of 100 pieces, 10 boxes in a carton
Specifications
Coverslip | |
Glass | |
18 mm | |
1000/Pk. |
Circle | |
#1 (0.13 to 0.16 mm) | |
CE |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.