missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Polycarbonate Erlenmeyer Flasks with Dip Tube
BIOPHARMAGREENER_CHOICE

Sizes range from 125mL to 5L

508.74€ - 613.37€

Specifications

Closure Color Orange
Closure Material Polypropylene
Diameter (English) Outer 1/4 in.
No. per Pack 1/Pk.
View More Specs

Products 2
Product Code Brand Capacity (Metric) Price Quantity & Availability  
Product Code Brand Capacity (Metric) Price Quantity & Availability  
15854747
BIOPHARMAGREENER_CHOICE
View Documents
Corning™
11410
250 mL
613.37€
Pack of 4
Estimated Shipment: 09-12-2024
to see stock.
Add to basket
 
15864747
BIOPHARMAGREENER_CHOICE
View Documents
Corning™
11460
2 L
508.74€
Pack of 2
Estimated Shipment: 08-04-2025
to see stock.
Add to basket
 
Description

Description

Full closed systems solutions are offered with Aseptic Transfer Cap preassembled to a Polycarbonate Erlenmeyer Flask. A preassembled vessel offers a complete aseptic solution and are available for the 125mL, 250mL, 500mL, 1 L, 2L, 3L, and 5L flask sizes.

The transfer caps have two ports: One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in either a Male Luer Lock or a Male Polycarbonate quick connect. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.

  • Sizes range from 125mL to 5L
  • MLL or MPC tubing connector types
  • Individually packaged
  • Double-bagged
  • Sterility Assurance Level (SAL) of 10−6
Specifications

Specifications

Orange
Polypropylene
1/4 in.
1/Pk.
Videos
SDS
Documents

Documents

Product Certifications