Learn More
Corning™ Polycarbonate Erlenmeyer Flasks with Dip Tube
Sizes range from 125mL to 5L
Brand: Corning™ 11460
Description
Full closed systems solutions are offered with Aseptic Transfer Cap preassembled to a Polycarbonate Erlenmeyer Flask. A preassembled vessel offers a complete aseptic solution and are available for the 125mL, 250mL, 500mL, 1 L, 2L, 3L, and 5L flask sizes.
The transfer caps have two ports: One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in either a Male Luer Lock or a Male Polycarbonate quick connect. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.
- Sizes range from 125mL to 5L
- MLL or MPC tubing connector types
- Individually packaged
- Double-bagged
- Sterility Assurance Level (SAL) of 10−6
Specifications
Orange | |
1/4 in. | |
2/Cs. | |
Non-vented |
Polypropylene | |
2 L | |
1/Pk. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.