missing translation for 'onlineSavingsMsg'
Learn More

Oakton™ CON 6+ Portable Conductivity Meters, CON 6+

Autoranging conductivity with temperature measurement.

750.00€

Specifications

Accuracy (Conductivity) ±1% Full-scale
Measurement Modes Conductivity, TDS
Cell Constant 0.1, 1.0, 10cm-1
Calibration Points 5
Range (Conductivity) 0 to 20 μS, 0 to 200 μS, 0 to 2000 μS, 0 to 20 mS, 0 to 200 mS
View More Specs

Products 1
Product Code Brand Includes Type Price Quantity & Availability  
Product Code Brand Includes Type Price Quantity & Availability  
16285292
View Documents Promotion Details
Oakton™
35604-00
Meter, conductivity/TDS temp probe, protective rubber boot, batteries Conductivity Meter
750.00€
Each
Estimated Shipment: 13-05-2025
to see stock.
Add to basket
 
Description

Description

Features five measuring ranges (upto 200mS)

CON 6+ Meter

  • Measures conductivity
  • Accurate results even in changing temperature conditions
  • With temperature readout and automatic temperature compensation
  • One point calibration required for measuring all five ranges
  • Both automatic and manual modes available for calibration
  • Easy push-button operation with hold and auto-off functions
  • Protective boot protects meter from drops and dings
  • Available with built-in stand

Conductivity measurements ranging from pure water to boiler blow down water

Specifications

Specifications

±1% Full-scale
0.1, 1.0, 10cm-1
0 to 20 μS, 0 to 200 μS, 0 to 2000 μS, 0 to 20 mS, 0 to 200 mS
Automatic
0.1°C
Conductivity
3.37 in.
4.2 cm
100 hr.
Conductivity, TDS
5
0.01μS, 0.1μS, 1μS, 0.01mS, 0.1mS
-10°C to +110°C
±0.5°C
15.7 cm
1.68 in.
4 x AA
1.5V
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Oakton™ CON 6+ Portable Conductivity Meters, CON 6+

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.