Learn More
Greiner Bio-One ComboPlate™ 24-well Protein Crystallization Plate, Pre-greased
Ideal for protein crystallization. Greiner Bio-One ComboPlate™ 24-Well Protein Crystallization Plate, Pre-greased is universal plate with lid for crystallography.
Brand: Greiner Bio-One 662050
Description
- Virgin, high-clarity polystyrene combined with distortion-free bottom provides optical properties for microscopic inspection of crystal growth
- Flattened raised ring around each well reduces risk of cross-contamination
- Raised protection lid protects cover slips and sealer during transportation and storage
- Flat well bottom

Specifications
Standard | |
4 x 6 | |
Clear | |
3300 μL | |
Non-sterile | |
Flat Bottom (F-well) | |
24/Cs. | |
Well: 16.3 mm |
With Lid | |
Inner bags of 6 | |
Polystyrene | |
24 | |
Pre-greased | |
24 | |
18.8 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.