missing translation for 'onlineSavingsMsg'
Learn More

Fryka™ Cold Box

Reliable, compact, and quiet cold box designed as a desktop appliance. Fryka™ Cold Box facilitate decentralized storage of chilled items.

6330.00€ - 8110.00€

Specifications

Type Cold Box
Capacity (Metric) 35 L
Dimensions (D x W x H) Interior 300 x 425 x 280 mm
Depth (Metric) Exterior 765 mm
Depth (Metric) Interior 300 mm
View More Specs

Products 2
Product Code Brand Temperature Range Price Quantity & Availability  
Product Code Brand Temperature Range Price Quantity & Availability  
10630366
View accessory products View Documents
Fryka™
050B3550
-10°C to -50°C
6330.00€
Each
Estimated Shipment: 14-05-2025
to see stock.
Add to basket
 
10097101
View accessory products View Documents
Fryka™
050B3585
-50°C to -85°C
8110.00€
Each
Estimated Shipment: 01-07-2025
to see stock.
Add to basket
 
Description

Description

  • Cost-effective
  • Environmentally friendly
  • Reliable
  • Compact
  • Quiet
  • Available in different capacities and temperature ranges
Specifications

Specifications

Cold Box
300 x 425 x 280 mm
300 mm
280 mm
425 mm
230 V
50 Hz
35 L
765 mm
540 mm
580 mm
230V
230 V
65 kg
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fryka™ Cold Box

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.