missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class B Burettes with Lateral Glass Stopcock, Blue Graduation
Excellent for dispensing measured amounts of chemical solutions in the laboratory. Hirschmann™ Class B Burets with Blue Graduation are manufactured from durable DURAN™ glass tubing.
Brand: Hirschmann™ 3210175
This item is not returnable.
View return policy
Description
- Schellbach
- Short line
- With blue graduation
- Acc. to DIN EN ISO 385
- Lateral stopcock with glass key
Specifications
50 mL | |
0.1 mL | |
Blue | |
Glass | |
Buret | |
DIN EN ISO 385 |
Glass | |
Schellbach Stripes | |
Lateral | |
±0.075 mL | |
Class B |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hirschmann™ Class B Burettes with Lateral Glass Stopcock, Blue Graduation > Capacity: 50 mL
Spot an opportunity for improvement?Share a Content Correction