missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ PFA Volumetric Flasks with Screw Caps
These PFA Volumetric Flasks with Screw Caps feature individually calibrated, durable ring markings for ease of reading in the laboratory.
71.74€ - 605.00€
Specifications
Calibration | Yes |
---|---|
Certifications/Compliance | DIN EN ISO 1042 |
Closure Material | PFA |
Color | Transparent |
Material | PFA |
Product Code | Brand | Capacity (Metric) | Height (Metric) | Diameter (Metric) Outer | Tolerance | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Height (Metric) | Diameter (Metric) Outer | Tolerance | Price | Quantity & Availability | ||
10758761
|
VITLAB™
107397 |
100 mL | 180 mm | ±0.10 mL | N/A | ||||
17847800
|
VITLAB™
107397 |
100 mL | 180 mm | 63 mm | ±0.10 mL |
419.00€
Pack of 2 |
Estimated Shipment: 03-01-2025
Log in to see stock. |
||
10430813
|
VITLAB™
107497 |
250 mL | 235 mm | ±0.15 mL | N/A | ||||
17857800
|
VITLAB™
107497 |
250 mL | 235 mm | 82 mm | ±0.15 mL |
523.00€
Pack of 2 |
Estimated Shipment: 03-01-2025
Log in to see stock. |
||
10399962
|
VITLAB™
107097 |
10 mL | 90 mm | 35 mm | ±0.04 mL |
152.74€
Each |
In Stock
Log in to see stock. |
||
17817800
|
VITLAB™
107097 |
10 mL | 90 mm | 35 mm | ±0.04 mL |
320.00€
Pack of 2 |
Estimated Shipment: 03-01-2025
Log in to see stock. |
||
10490421
|
VITLAB™
107297 |
50 mL | 150 mm | 48 mm | ±0.06 mL | N/A | |||
17837800
|
VITLAB™
107297 |
50 mL | 150 mm | 48 mm | ±0.06 mL |
338.00€
Pack of 2 |
Estimated Shipment: 03-01-2025
Log in to see stock. |
||
17867800
|
VITLAB™
107597 |
500 mL | 270 mm | 103 mm | ±0.25 mL |
605.00€
Pack of 2 |
Estimated Shipment: 03-01-2025
Log in to see stock. |
||
10141291
|
VITLAB™
107597 |
500 mL | 270 mm | 103 mm | ±0.25 mL |
71.74€
Each |
In Stock
Log in to see stock. |
||
Description
- High-transparency simplifies meniscus verification
- PFA screw caps help protect against outside contamination and leakage
- Meets Class A tolerances per DIN EN ISO 1042
- Easy to clean - autoclavable at 121°C without affecting tolerances
- Durable markings easy to read
- Limit cleaning temperature to 60°C to preserve ring mark
Specifications
Yes | |
PFA | |
PFA | |
1 | |
Autoclavable | |
Screw Cap |
DIN EN ISO 1042 | |
Transparent | |
Screw cap | |
60°C | |
A |