missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ PFA Volumetric Flasks with Screw Caps
These PFA Volumetric Flasks with Screw Caps feature individually calibrated, durable ring markings for ease of reading in the laboratory.
Brand: VITLAB™ 107097
This item is not returnable.
View return policy
Description
- High-transparency simplifies meniscus verification
- PFA screw caps help protect against outside contamination and leakage
- Meets Class A tolerances per DIN EN ISO 1042
- Easy to clean - autoclavable at 121°C without affecting tolerances
- Durable markings easy to read
- Limit cleaning temperature to 60°C to preserve ring mark
Specifications
Yes | |
PFA | |
10 mL | |
90 mm | |
1 | |
±0.04 mL | |
A | |
35 mm |
DIN EN ISO 1042 | |
Transparent | |
PFA | |
Screw cap | |
60°C | |
Autoclavable | |
Screw Cap |