missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ CentriVap™ Aqueous, Acid and Solvent Systems

With clear canister and acid, moisture, or solvent insert to provide additional vacuum pump protection

13765.00€

Specifications

Displacement 34 or 195 L/min.
Max. Vacuum 12 or 2 x 10-3mbar
Plug Type NEMA 6-15
Pump Type Diaphragm or Rotary Vane
Type Cold Trap Condenser
View More Specs

Requires: Vacuum pump is required for all systems; see Fisher Scientific Maxima™ C-line Pumps in the Pumps Section.


Products 1
Product Code Brand Amperage Frequency Voltage Price Quantity & Availability  
Product Code Brand Amperage Frequency Voltage Price Quantity & Availability  
10403872
View Documents
Labconco™
7982011
6 A 50 Hz 230 V
13765.00€
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

With clear canister and acid, moisture, or solvent insert to provide additional vacuum pump protection

Rotor holds forty 1.5/2.0mL microcentrifuge tubes or up to one hundred 12 to 13mm dia. tubes.

Order Info

Available in 115V and 230V models.

Specifications

Specifications

34 or 195 L/min.
NEMA 6-15
Cold Trap Condenser
6 A
12 or 2 x 10-3mbar
Diaphragm or Rotary Vane
230 V
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.