missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ CentriVap™ Aqueous, Acid and Solvent Systems

With clear canister and acid, moisture, or solvent insert to provide additional vacuum pump protection

Brand:  Labconco™ 7982011

 View more versions of this product

Product Code. 10403872

  • 13765.00€ / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Récupel-bijdrage uitgesloten

Includes:
  • Benchtop concentrator, cold trap, chemical trap insert and canister, vacuum tubing, clamps, 12 to 13mm rotor

Requires : Vacuum pump is required for all systems; see Fisher Scientific Maxima™ C-line Pumps in the Pumps Section.
This item is not returnable. View return policy

Description

Description

With clear canister and acid, moisture, or solvent insert to provide additional vacuum pump protection

Rotor holds forty 1.5/2.0mL microcentrifuge tubes or up to one hundred 12 to 13mm dia. tubes.

Order Info

Available in 115V and 230V models.

Specifications

Specifications

ETL, ETL-C
-50°C
Benchtop concentrator, cold trap, clear canister, moisture insert, up to one hundred 12 to 13mm dia. tubes rotor, vacuum tubing and 6 clamp, Acrylic lid
NEMA 6-15
Cold Trap Condenser
230 V
50 Hz
Acrylic
34 or 195 L/min.
12 or 2 x 10-3mbar
Diaphragm or Rotary Vane
230 V 50 Hz
6 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.