Learn More
Eppendorf™ Centrifuge 5910 Ri

Centrifuge 5910 Ri stands out with an intuitive touch screen interface and a range of innovative solutions for usability, documentation and user management. Its wide variety of fixed-angle and swing-bucket rotors accommodate a comprehensive spectrum of applications in a compact footprint.
Brand: Eppendorf™ 5943000511
15000.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Large 7-inch VisioNize™ touch interface for super-fast parameter settings via unique favorites function
- User management with multiple authorization levels and documentation features supporting GLP/GxP requirements
- Swing-bucket rotors and adapters for tubes and bottles from 0.2 mL to 1,000 mL as well as all types of MTP, PCR or Deepwell Plates
- Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 250 mL
- High centrifugation speed of up to 22,132 × g (14,000 rpm)
- Aerosol-tight Eppendorf QuickLock™ caps and lids for fast and ergonomic lid locking
- Quiet operation to improve your work environment
- Centrifuge lid with soft-touch lid closure
- Temperature range from -11 °C to 40 °C
- Automatic rotor recognition and imbalance detection for maximum operational safety

Specifications
22,132 x g | |
VisioNize™ touch interface | |
Centrifuge 5910 Ri (EU-IVD) | |
10/10 | |
S-4x750 | |
-11°C to +40°C | |
Benchtop Centrifuge | |
72 cm | |
37 cm | |
68 cm | |
230 V |
Yes | |
Round buckets and adapters for 5 mL/15 mL/50 mL conical tubes | |
<57 dB(A) with Rotor S-4 x 750 | |
99 | |
Yes | |
10 s to 99 h 59 min, with continuous run function, short-spin | |
28.3 in. | |
14.5 in. | |
25.9 in. | |
230 V/50-60 Hz (EU) | |
50/60 Hz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.