Learn More
Eppendorf™ Centrifuge 5810/5810 R

The Eppendorf Centrifuge 5810/5810 R is the perfect day-to-day centrifuge for laboratories with medium-throughput requirements. It has an extremely compact footprint yet still offers the real versatility of being able to take both tube and plate formats.
Brand: Eppendorf™ 5811000325
10960.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description

Specifications
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers | |
20,913 x g | |
Yes | |
Rotor A-4-62 incl. adapters for 15/50 mL conical tubes | |
<56 dB(A) | |
Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids and aerosol-tight caps, Rotor lifecycle counter, automatic imbalance recognition | |
-9°C to +40°C | |
Benchtop Centrifuges | |
27.6 in. | |
13.6 in. | |
230 V, 50/60 Hz (EU) | |
1650 W |
Keypad | |
14,000 rpm | |
Large, brightly lit LCD | |
Centrifuge 5810 R | |
Yes | |
EN ISO 12100, EN 61010-1, EN 61010-2-020, EN 61326-1, EN 55011, CFR 47 FCC part 15 class A, EN 378-1, EN 378-2, EN 50581 (refer to manual for more details) | |
1 to 99 min., with continuous run function, short-spin | |
70 x 61 x 35 cm | |
70.0 cm | |
34.5 cm | |
230 V | |
50/60 Hz |
Videos
-
Eppendorf 5810 R
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
The Centrifuge 5810/5810 R is a non-automatic centrifuge for the separation of liquid substance mixtures from the human body and is specifically intended to be used as an accessory together with an in vitro diagnostic device and to enable its use according to its intended purpose. This product complies with the requirements of the EU In Vitro Diagnostics Regulation (IVDR) 2017/746. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.