missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLSTAR TC Treated Lo-Profile Cell Culture Flasks
Improved cell adhesion through physical surface treatment. Greiner Bio-One CELLSTAR TC Treated Lo-Profile Cell Culture Flasks is free of detectable DNase, RNase and human DNA.
91.99€
Specifications
Closure Color | Red |
---|---|
Capacity (Metric) | 550 mL |
Material | Polystyrene |
Neck Style | Canted |
No. per Case | 50 |
Description
- Design of flasks allows efficient access to the cell lawn with cell scrapers and optimal access with pipettes
- Graduation on the side
- Canted neck style
- Standard screw cap and 0.2μm vented filter cap options available
Specifications
Red | |
Polystyrene | |
50 | |
Physical Surface Treatment | |
Sterile |
550 mL | |
Canted | |
5 | |
Yes | |
175 cm2 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Greiner Bio-One CELLSTAR TC Treated Lo-Profile Cell Culture Flasks