missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One CELLMASTER Polystyrene 5XL Roller Bottles - Long Form

Product Code. 10020372
12, 12
Click to view available options
No. per Pack:
12
No. per Case:
12
This item is not returnable. View return policy
This item is not returnable. View return policy

For use in cell culture. Greiner Bio-One CELLMASTER Polystyrene 5XL Roller Bottles - Long Form renders cell adhesion through physical surface treatment.

  • Free of detectable DNase, RNase, human DNA
  • Non-pyrogenic, non-cytotoxic
  • Seamless blow-moulding technique, rules out leaking seams
  • USP Class VI end product testing certified
  • Safety screw cap guarantees tightly closed, co
TRUSTED_SUSTAINABILITY

Specifications

Bottle Surface Ribbed
Capacity (Metric) 5030 mL
Color Clear
Diameter (English) 4.8 in.
For Use With (Application) Cell cuture
Material Polystyrene
No. per Case 12
No. per Pack 12
Sterility Sterile
Cell Growth Area 4250cm2
Format Long Form
Surface Treatment TC Treated
Height (Metric) 500 mm
Product Type Roller Bottle
Diameter (Metric) 122 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Greiner Bio-One CELLMASTER Polystyrene 5XL Roller Bottles - Long Form >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.