missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLMASTER Polyethylene Terephthalate (PET) Roller Bottles - Short Form
Click to view available options
Diameter (Metric):
116 mm
No. per Case:
1
30
Description
- Free of detectable DNase, RNase, human DNA Non-pyrogenic, non-cytotoxic
- Seamless blow-moulding technique, rules out leaking seams
- USP Class VI end product testing certified
- Safety screw cap guarantees tightly closed, co

Specifications
Specifications
Bottle Surface | Smooth |
Capacity (Metric) | 2500 mL |
Color | Clear |
Diameter (English) | 4.5 in. |
For Use With (Application) | Cell cuture |
Material | Polystyrene |
No. per Case | 1 |
Sterility | Sterile |
Cell Growth Area | 850cm2 |
Certified | USP Class VI end product testing |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Greiner Bio-One CELLMASTER Polyethylene Terephthalate (PET) Roller Bottles - Short Form >
Spot an opportunity for improvement?Share a Content Correction