missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific Cardboard Cryogenic Vial Box, 50 mm
The Cardboard Cryogenic Vial Box is for storage of small samples and tubes.
Brand: Heathrow Scientific HS2860CR
Description
- Vial box and lid only (partitions must be ordered separately)
- 1.5/2.0 mL Tubes
- Must use tubes capable of being stored at the required temperature of the user
- Store in mechanical freezers or vapor phase LN2, -196°C
- Vent holes allow cooling and removal of LN2
- Not recommended for autoclaving
Specifications
1.5/2.0 mL | |
Red | |
Vials | |
-196°C | |
13.3 cm | |
13.3 cm | |
5 cm |
Cardboard Cryogenic Vial Box | |
Cardboard | |
Vials | |
5.2 in. | |
5.2 in. | |
2 in. |