missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific Cardboard Cryogenic Vial Box, 50 mm
GREENER_CHOICE

The Cardboard Cryogenic Vial Box is for storage of small samples and tubes.

48.65€

Specifications

Capacity (Metric) 1.5/2.0 mL
Description Cardboard Cryogenic Vial Box
Material Cardboard
For Use With (Application) Vials
Holds Vials
View More Specs

Products 3
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
16340756
GREENER_CHOICE
View Documents
Heathrow Scientific
HS2860CB
Blue
48.65€
Pack of 12
Estimated Shipment: 13-01-2025
to see stock.
Add to basket
 
16350756
GREENER_CHOICE
View Documents
Heathrow Scientific
HS2860CR
Red
48.65€
Pack of 12
Estimated Shipment: 13-01-2025
to see stock.
Add to basket
 
16360756
GREENER_CHOICE
View Documents
Heathrow Scientific
HS2860CY
Yellow This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A
Description

Description

  • Vial box and lid only (partitions must be ordered separately)
  • 1.5/2.0 mL Tubes
  • Must use tubes capable of being stored at the required temperature of the user
  • Store in mechanical freezers or vapor phase LN2, -196°C
  • Vent holes allow cooling and removal of LN2
  • Not recommended for autoclaving
Specifications

Specifications

1.5/2.0 mL
Cardboard
Vials
5.2 in.
5.2 in.
2 in.
Cardboard Cryogenic Vial Box
Vials
-196°C
13.3 cm
13.3 cm
5 cm
Videos
SDS
Documents

Documents

Product Certifications