missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ C Model R2P 2.0 Roller Culture Apparatus

Brand:  Wheaton™ WRBPF5110-C

Product Code. 13493876

  • 24725.00€ / Each
Estimated Shipment: 23-10-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.25 to 8.1 rpm
100/240 V
35 W
50/60 Hz
187 cm
99 kg
For Adherent Cell Culture
1 Ea.
100/240 V, 50/60 Hz, 35 W
10°C to 40°C
CE, CSA, UL
63 cm
79 cm
C Model
80% up to 31°C
15.2 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Wheaton™ C Model R2P 2.0 Roller Culture Apparatus > No. of Positions: 55

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.