missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Brown Soda Lime Glass Reservoir Bottles
16.25€ - 18.90€
Specifications
Coating | Ethylene Acrylate |
---|---|
Color | Brown |
For Use With (Application) | For volume measurement |
Includes | Screw cap |
Material | Soda Lime Glass |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10591533
|
VITLAB™
1671515 |
250 mL |
16.25€
Each |
Estimated Shipment: 05-12-2024
Log in to see stock. |
|||||
10511733
|
VITLAB™
1671520 |
500 mL |
18.90€
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
Specifications
Ethylene Acrylate | |
For volume measurement | |
Soda Lime Glass | |
1Each | |
1Each | |
Autoclavable | |
Square Reservoir Bottle |
Brown | |
Screw cap | |
80°C | |
80°C | |
Yes | |
Square | |
Screw Cap |