missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Brown Soda Lime Glass Reservoir Bottles
Click to view available options
Capacity (Metric):
250 mL
500 mL
Specifications
Specifications
Capacity (Metric) | 500 mL |
Coating | Ethylene Acrylate |
Color | Brown |
For Use With (Application) | For volume measurement |
Includes | Screw cap |
Material | Soda Lime Glass |
Max. Temperature (Metric) | 80°C |
No. per Pack | 1Each |
Operating Temperature | 80°C |
Quantity | 1Each |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'