missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ Brown Low Density Polyethylene Wide Neck Bottles
Use brown-transparent Kautex™ Brown Low Density Polyethylene Wide Neck Bottles to limit the exposure to light and lessen possible tainting of bottle contents through light transmission.
397.94€ - 2070.00€
Specifications
Color | Brown |
---|---|
Form | Round |
Material | LDPE |
Replacement Closure | Screw Closure LDPE |
Closure Included | Yes |
Product Code | Brand | Capacity (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
17888097
|
Kautex™
2000784583 |
50 mL | 76 mm |
2070.00€
Pack of 650 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17868107
|
Kautex™
2000784584 |
100 mL | 93.5 mm |
937.06€
Pack of 480 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17888107
|
Kautex™
2000784585 |
250 mL | 120 mm |
679.61€
Pack of 260 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17898107
|
Kautex™
2000784586 |
500 mL | 154 mm |
559.27€
Pack of 130 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17838117
|
Kautex™
2000784587 |
1000 mL | 205 mm |
397.94€
Pack of 56 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Brown color protects light-sensitive materials against UV-light
- Wide neck opening means bottles are easy to fill and clean
- Round
- With closure
Specifications
Brown | |
LDPE | |
Yes | |
Wide Neck Bottle | |
Screw Cap |
Round | |
Screw Closure LDPE | |
No | |
LDPE |