missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ Brown Low Density Polyethylene Wide Neck Bottles
Use brown-transparent Kautex™ Brown Low Density Polyethylene Wide Neck Bottles to limit the exposure to light and lessen possible tainting of bottle contents through light transmission.
Brand: Kautex™ 2000784587
This item is not returnable.
View return policy
Description
- Brown color protects light-sensitive materials against UV-light
- Wide neck opening means bottles are easy to fill and clean
- Round
- With closure
Specifications
1000 mL | |
50 mm | |
LDPE | |
56 | |
1 Ea. | |
No | |
Wide Neck Bottle | |
65 mm | |
Screw Cap |
Brown | |
Round | |
50 mm | |
Screw Closure LDPE | |
Yes | |
205 mm | |
LDPE | |
95 mm |