missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brema™ Brema™ Air-Cooling Ice Cube Maker
For the production of flexible and decorative flaked ice, with a production range from 60 to 1000/kg per day.
2245.00€ - 4230.58€
Specifications
Ambient Temperature (Metric) | 10 to 43°C |
---|---|
Certifications/Compliance | CE-ISO9001 regulations: 2000-CSV-IMQ-GS |
Cooling Type | Air |
Includes | Air cooled condenser with anti dust filter |
Hertz | 50Hz |
Product Code | Brand | Capacity (Metric) | Water Consumption | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Water Consumption | Price | Quantity & Availability | ||||
12165751
|
Brema™
CB316AX |
16 kg | 3.3L/kg | N/A | |||||
12135761
|
Brema™
GB903AX |
30 kg | 1L/kg | N/A | |||||
Description
- The combination of an auger and an ice-breaker generates cubes with irregular shape
- Simplicity of production process allows low operating costs
- Tropical class +43°C
- AISI 304 stainless steel Scotch brite finishing
- CO2 application
- 1L of water equals 1kg of ice
- Excellent for the retail, wellness, sports, medical, restaurant and fish industries
Specifications
10 to 43°C | |
Air | |
50Hz | |
50cm | |
36Months |
CE-ISO9001 regulations: 2000-CSV-IMQ-GS | |
Air cooled condenser with anti dust filter | |
Steel body, Stainless Steel feet | |
230V |