missing translation for 'onlineSavingsMsg'
Learn More

Brema™ Brema™ Air-Cooling Ice Cube Maker

For the production of flexible and decorative flaked ice, with a production range from 60 to 1000/kg per day.

Brand:  Brema™ GB903AX

 View more versions of this product

Product Code. 12135761

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • The combination of an auger and an ice-breaker generates cubes with irregular shape
  • Simplicity of production process allows low operating costs
  • Tropical class +43°C
  • AISI 304 stainless steel Scotch brite finishing
  • CO&sub2; application
  • 1L of water equals 1kg of ice
  • Excellent for the retail, wellness, sports, medical, restaurant and fish industries
Specifications

Specifications

10 to 43°C
Air
80cm
Air cooled condenser with anti dust filter
Steel body, Stainless Steel feet
550w
1L/kg
90kg/24 hr.
70kg
CE-ISO9001 regulations: 2000-CSV-IMQ-GS
30 kg
Grain Ice Maker
50Hz
50cm
230V
66cm
50Hz, 230V, 550w
36Months
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions