missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One BREATHseal™ Sealer
For the culture of prokaryotic and eukaryotic cells
82.90€ - 4635.00€
Specifications
Color | Translucent |
---|---|
Material | Rayon-Fibers Foil, Acrylate Adhesive Glue, Poly-coated Kraft Paper with Silicone |
Product Type | BREATHseal Sealer |
Adhesive | Acrylic |
Thickness | 0.14 mm |
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
11920667
|
Greiner Bio-One
676051 |
Sterile |
82.90€
Pack of 50 |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||||
11910667
|
Greiner Bio-One
676050 |
Non-sterile |
4635.00€
Pack of 50 |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
Description
- Unique gas-permeable sealer with a wide distribution of pores for excellent gas exchange
- Available sterile and non-sterile
Specifications
Translucent | |
BREATHseal Sealer | |
0.14 mm | |
Cell Culture Microplate, HTS Microplate |
Rayon-Fibers Foil, Acrylate Adhesive Glue, Poly-coated Kraft Paper with Silicone | |
Acrylic | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title