missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Printer i5100 - UK/EU with Brady Workstation LAB Suite

The Brady Printer i5100 Industrial Label Printer provides the fundamental printing capabilities for the high-mix and high-volume work you need to get done every day.

1745.00€ - 2295.00€

Specifications

Display Type Color Touchscreen
Print Technology Thermal Transfer
Width (Metric) 240.00 mm
Height (Metric) 317.00 mm
Depth (Metric) 435.00 mm
View More Specs

Products 4
Product Code Brand Resolution Description Price Quantity & Availability  
Product Code Brand Resolution Description Price Quantity & Availability  
17137011
View Documents
Brady™
306872
300 dpi With Brady Workstation LAB Suite
1745.00€
1 set
Estimated Shipment: 17-12-2024
to see stock.
Add to basket
 
17147011
View Documents
Brady™
306874
300 dpi With Cutter and Brady Workstation LAB Suite
2045.00€
1 set
Please to purchase this item. Need a web account? Register with us today!
17157011
View Documents
Brady™
306876
600 dpi With Brady Workstation LAB Suite
1995.00€
1 set
Estimated Shipment: 17-12-2024
to see stock.
Add to basket
 
17167011
View Documents
Brady™
306878
600 dpi With Cutter and Brady Workstation LAB Suite
2295.00€
1 set
Estimated Shipment: 17-12-2024
to see stock.
Add to basket
 
Description

Description

  • The BradyPrinter i5100 Industrial Label Printer offers a perfect mix of performance & smarts
  • This benchtop printer can print on 70 label materials, more than 1200 stock label parts and tailored custom label materials and parts
  • Applications include a wide range of specialised and commonly used product labels, electronics and PCB labels, logistics and asset tracking labels, cable & component identification labels and laboratory sample labels
  • The printer comes with the Brady Workstation Laboratory Identification Software suite enabling you to immediately start designing professional labels
  • This suite combines frequently used software apps to create laboratory identification labels.
Specifications

Specifications

Color Touchscreen
240.00 mm
435.00 mm
Monochrome
AC Adaptor
Thermal Transfer
317.00 mm
435.00 x 240.00 x 317.00 mm
Power cord, a USB cable, a product CD holding the driver, the user manual in languages, the configuration/settings manual in English and a printed user manual in English, an RFID enabled roll holder, a ribbon take up spindle and a Brady Workstation Laboratory Identification Suite
Videos
SDS
Documents

Documents

Product Certifications