missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Printer i5100 - UK/EU with Brady Workstation LAB Suite

The Brady Printer i5100 Industrial Label Printer provides the fundamental printing capabilities for the high-mix and high-volume work you need to get done every day.

Brand:  Brady™ 306872

1657.75 EUR valid until 2024-12-31
Use promo code "21918" to get your promotional price.


 View more versions of this product

Product Code. 17137011

  • 1745.00€ / 1 set
Estimated Shipment: 17-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The BradyPrinter i5100 Industrial Label Printer offers a perfect mix of performance & smarts
  • This benchtop printer can print on 70 label materials, more than 1200 stock label parts and tailored custom label materials and parts
  • Applications include a wide range of specialised and commonly used product labels, electronics and PCB labels, logistics and asset tracking labels, cable & component identification labels and laboratory sample labels
  • The printer comes with the Brady Workstation Laboratory Identification Software suite enabling you to immediately start designing professional labels
  • This suite combines frequently used software apps to create laboratory identification labels.
Specifications

Specifications

Color Touchscreen
240.00 mm
435.00 mm
Monochrome
Power cord, a USB cable, a product CD holding the driver, the user manual in languages, the configuration/settings manual in English and a printed user manual in English, an RFID enabled roll holder, a ribbon take up spindle and a Brady Workstation Laboratory Identification Suite
300 dpi
Thermal Transfer
317.00 mm
435.00 x 240.00 x 317.00 mm
With Brady Workstation LAB Suite
300.00 mm/s
AC Adaptor
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions