missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP™ 71 PermaSleeve™ Wire Marker Sleeves
Fits snuggly around wire for permanent identification and protection
164.00€ - 377.00€
Specifications
Certifications/Compliance | SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, MIL-STD-202, RoHS Compliant, UL Recognized; Tested per: ASTM E162 and ASTM E662 |
---|---|
Description | Bulk BMP71 PermaSleeve Wire Marker Sleeves |
Material | Polyolefin (B-342) |
Product Type | Wire Marker Sleeve |
For Use With (Application) | Wire and cable marking, Panel identification |
Product Code | Brand | Diameter (Metric) | Diameter (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Diameter (English) | Price | Quantity & Availability | ||||
11548594
|
Brady™
115118 |
1.17 to 2.79 mm | 0.046 to 0.110 in. | ||||||
11558594
|
Brady™
115119 |
1.57 to 3.81 mm | 0.062 to 0.150 in. | ||||||
11568594
|
Brady™
115120 |
2.39 to 5.46 mm | 0.094 to 0.215 in. | ||||||
11578594
|
Brady™
115121 |
3.2 to 8.13 mm | 0.0125 to 0.320 in. | ||||||
11588594
|
Brady™
115122 |
4.75 to 11.43 mm | 0.187 to 0.450 in. | ||||||
Description
- Has 3:1 shrink ratio
- Heat shrinkable
- Fade resistant
- Flame retardant
- Made of B-342 Permasleeve PS polyolefin material
Specifications
SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, MIL-STD-202, RoHS Compliant, UL Recognized; Tested per: ASTM E162 and ASTM E662 | |
Polyolefin (B-342) | |
Wire and cable marking, Panel identification | |
1 |
Bulk BMP71 PermaSleeve Wire Marker Sleeves | |
Wire Marker Sleeve | |
22 to 16 wire ga | |
15.24 m |