missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP™ 71 PermaSleeve™ Wire Marker Sleeves
Fits snuggly around wire for permanent identification and protection
Brand: Brady™ 115120
This item is not returnable.
View return policy
Description
- Has 3:1 shrink ratio
- Heat shrinkable
- Fade resistant
- Flame retardant
- Made of B-342 Permasleeve PS polyolefin material
Specifications
SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, MIL-STD-202, RoHS Compliant, UL Recognized; Tested per: ASTM E162 and ASTM E662 | |
Polyolefin (B-342) | |
Wire and cable marking, Panel identification | |
1 | |
0.094 to 0.215 in. |
Bulk BMP71 PermaSleeve Wire Marker Sleeves | |
Wire Marker Sleeve | |
22 to 16 wire ga | |
15.24 m | |
2.39 to 5.46 mm |