missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mutexil™ Charlotte Disposable Round Caps
Click to view available options
Diameter (Metric):
24 cm
48 cm
53 cm
Product Type:
Bouffant
Quantity:
1000/Pk.
500/Pk.
Description
- Round
- Polypropylene
- Non-woven
- White
Specifications
Specifications
Product Type | Bouffant |
Material | Polypropylene |
Color | White |
Disposable | Single-use |
Design Type | Round |
Quantity | 1000/Pk. |
Diameter (Metric) | 53 cm |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 11
Documents
Scientific Resources
Catalogs
MUT002 catalogue mutexil
File size: 6.8 MB
Product Information
Datasheets
Mutexil 4522090
File size: 146.5 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Mutexil™ Charlotte Disposable Round Caps >
Spot an opportunity for improvement?Share a Content Correction