missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Total Immersion Probes Lemo PT 100

Total Immersion Probes with PFA-coated cable and 4-wire system.

Brand:  Bohlender™ P1792-20

Product Code. 17167564

  • 391.00€ / Each
Estimated Shipment: 06-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Total immersion probe (class A, PT 100)
  • White PFA-coated cable (length: 4 m)
  • Collar ring diameter: 5 mm
  • Probe diameter: 4 mm
  • Typical response times: T 50: 4 to 6 s, T 90: 6 to 8 s
Specifications

Specifications

4-wire System
Lemo™ Plug Size 1
2 in.
PFA-coated
PTFE
50 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bohlender™ BOLA™ Total Immersion Probes Lemo PT 100 > Total Immersion Probes Lemo PT 100; Material: PTFE; Connection Type: Lemo™ Plug Size 1; Description: 4-wire System; Length (Metric): 50 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.