missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Discs Stirrer Shafts for NW 200
Discs stirrer shafts include a fluoroplastic-jacketed stainless steel shaft.
1823.20€ - 2200.00€
Specifications
Height (English) Blade | 1.4 in. |
---|---|
For Use With (Equipment) | NW 200 |
Height (Metric) Blade | 36 mm |
Radius (Metric) | 45 mm |
Thickness (English) | 0.16 in. |
Product Code | Brand | Diameter (Metric) Shaft | Length (Metric) | Length (English) | Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Shaft | Length (Metric) | Length (English) | Type | Price | Quantity & Availability | ||
17167154
|
Bohlender™
C598-56 |
10 mm | 1000 mm | 39 in. | Chucking Diameter: 8 mm |
1823.20€
Each |
Estimated Shipment: 28-10-2024
Log in to see stock. |
||
17177154
|
Bohlender™
C598-66 |
16 mm | 1200 mm | 47 in. | Chucking Diameter: 14 mm | ||||
Description
- PTFE-jacketed stainless steel shaft
- Discoidal stirrer blade with six radial paddles completely made of PTFE
- Similar to a 'Rushton Turbine' stirrer shaft
- Universal chemical resistance since product is only exposed to PTFE
Specifications
1.4 in. | |
36 mm | |
0.16 in. | |
7.1 in. | |
PTFE |
NW 200 | |
45 mm | |
4 mm | |
180 mm | |
Stainless Steel |