missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP21-Plus Label Printer Kit
Brand: Brady™ 134458
This item is not returnable.
View return policy
Specifications
Label Printer | |
Thermal Transfer | |
125 mm | |
50 mm | |
Monochrome | |
BMP21-PLUS printer, Li-Ion battery, European power cord | |
Saves 12 files | |
203 dpi | |
4 to 49° C | |
Stock identification, Lean-labeling, Labelling of patch panels, Nameplates, Marking terminal blocks, Cable and wire label, General and Industrial Identification, Voice and data communications | |
2 Years |
LCD | |
235 mm | |
235 mm | |
19 mm | |
BMP21-PLUS Label Printer - Kit - EU | |
Croatian, Czech, Danish, Dutch, English, Estonian, Finnish, French, German, Hungarian, Italian, Norwegian (Bokmål), Polish, Portuguese, Romanian, Slovak, Slovenian, Spanish, Swedish, Turkish | |
10 mm/sec. | |
6 AA batteries, power supply, Li-Ion Battery | |
0.75 kg | |
1 Ea. | |
6 AA Batteries, Rechargeable Battery, AC Adaptor |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ BMP21-Plus Label Printer Kit > Includes: Li-ion Battery and EU Power Cord
Spot an opportunity for improvement?Share a Content Correction