missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ BlueLine Plug Cable Combination
SI Analytics™ BlueLine Plug Cable Combination is a coaxial electrode plug that is designed to be used with SI Analytics™ BlueLine series.
59.80€ - 72.60€
Specifications
Connector Types | Coaxial Electrode Plug |
---|---|
For Use With (Equipment) | BlueLine |
Product Code | Brand | Length (Metric) Cable | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Cable | Includes | Price | Quantity & Availability | ||||
10653032
|
SI Analytics™
285122661 |
1 m | 1m Coaxial Cable, BNC Instrument Plug |
59.80€
Each |
Estimated Shipment: 16-10-2024
Log in to see stock. |
||||
10087800
|
SI Analytics™
285122653 |
1 m | 1m Coaxial Cable, DIN Instrument Plug |
59.80€
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||||
10632072
|
SI Analytics™
285122678 |
3 m | 3m Coaxial Cable, DIN Instrument Plug |
72.60€
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
||||
Description
- For use with BlueLine series
- Coaxial cable
- Available in 1m or 3m lengths
Specifications
Coaxial Electrode Plug | |
BlueLine |