missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ BlueLine Plug Cable Combination

SI Analytics™ BlueLine Plug Cable Combination is a coaxial electrode plug that is designed to be used with SI Analytics™ BlueLine series.

Brand:  SI Analytics™ 285122653

 View more versions of this product

Product Code. 10087800

  • 65.35€ / Each
Estimated Shipment: 24-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For use with BlueLine series
  • Coaxial cable
  • Available in 1m or 3m lengths
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Coaxial Electrode Plug
LB 1 A
1 m
BlueLine
1m Coaxial Cable, DIN Instrument Plug
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions