missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Blank Vinyl Cloth Marker Cards
68.40€
Specifications
Description | Wire Marker Cards - Solid NEMA Colours |
---|---|
Adhesive Type | Rubber, Repositionable |
Coating | Polymer-coated |
Finish | Matte |
Material | Vinyl Cloth |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15298294
|
Brady™
012350 |
Purple | |||||||
15208304
|
Brady™
012353 |
Black | |||||||
15258304
|
Brady™
012356 |
Yellow | |||||||
15268304
|
Brady™
012365 |
Orange | |||||||
15228304
|
Brady™
012351 |
White | |||||||
15238304
|
Brady™
012360 |
Dark Green | |||||||
15278304
|
Brady™
012355 |
Dark Blue | |||||||
Specifications
Wire Marker Cards - Solid NEMA Colours | |
Polymer-coated | |
Vinyl Cloth | |
Wire and cable marking | |
0.055 mm | |
38 mm |
Rubber, Repositionable | |
Matte | |
Marker Card | |
-40°C to +80°C | |
6.35 mm |