missing translation for 'onlineSavingsMsg'
Learn More

Erlab Biological PCR Workstation Captair Bio

This non-vented biological PCR workstation Captair Bio is designed to fit any space, ERLAB’s biological PCR workstation is installed quickly and simply.

Brand:  Erlab AE616

 View more versions of this product

Product Code. 30245765

  • POA / Each

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

This non-vented biological PCR workstation Captair Bio is designed to fit any space, ERLAB’s biological PCR workstation is installed quickly and simply.

  • Safety standards: NF EN 61010
  • CE Marking
  • Dimensions (mm): Internal: L 765 x D 630 x H 440 (usable height of the work surface) -External: L 825 x D 630 x H 622
  • Voltage / Frequency (V-Hz) 110-230 V / 50-60 Hz
  • Power consumption (W) 25
  • Decibel level (dBA) < 40
  • Side and front panels: 10 mm thick synthetic glass is designed to protect users from harmful UV rays and beta; emitted from radioactive isotopes such as: T(3H), 14C, 32P
  • Structure: Corrosion resistant electro-galvanized steel coated with anti-acid polymer
  • Filtration module is made with injected polypropylene
  • Worktop Stainless steel 304 L / TRESPA™ TopLab PLUS
  • Bactericidal UV Lights: 15 W - Wavelength : 254 nm / 0.08 mJ/ s/cm2
  • Internal lighting : Compact fluorescent lighting - 18 Watts - IP 67 / 500 Lux
  • Side panel utility ports: For allow electrical cables and/or fluid lines to enter the enclosure with ease - 2 per unit
  • Light button
  • Particle sensor
  • Benches: Rolling cart (Mobicap) or fixed bench (Benchcap)
  • Shelves: Internal metal sliding shelf (only for Benchcap)
  • Network connection
Specifications

Specifications

Ductless Filtering Fume Hood
Corrosion Resistant Electro-galvanized Steel, Antiacid Polymer Coating
110/230 V
Bonded Carbon and/or HEPA
391
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Erlab Biological PCR Workstation Captair Bio > 391

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.