missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean - D Sterile Kit S BDKM - Size L

Click to view available options
Product Type:
Cleanroom Coveralls
Description
- Added features: The BioClean-D Sterile Kit S-BDKM features a disposable coverall, overboots with a slip-resistant sole, a hood and an integrated face mask, delivering head-to-toe personal protection
- Optimized packaging: All garments are presented in a single package, making handling more convenient and minimizing overall packaging waste
- Enhanced fit: The BioClean™ coverall included in this kit is designed with a front zip, elasticated back, cuffs, and ankles, offering a comfortable fit, while thumb loops ensure a secure hold
- Reduced contamination risks: As it is made from CleanTough™ material, which is both lightweight and low-linting, this sterile coverall is ideal for cleanroom use

Specifications
Specifications
Product Type | Cleanroom Coveralls |
Size | Large |
Gender | Unisex |
Material | Polyethylene, Non-woven Polypropylene Laminate |
Color | White |
Disposable | Single-use |
Waist Style | Elastic at Back |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
24-2088 | Certificate of Irradiation | 05/03/2025 | S-BDKM-L |
24-2088 | Certificate of Compliance | 05/03/2025 | S-BDKM-L |
24-0765 | Certificate of Compliance | 16/07/2024 | S-BDKM-L |
23-1275 | Certificate of Compliance | 18/06/2024 | S-BDKM-L |
24-0765 | Certificate of Sterility | 16/07/2024 | S-BDKM-L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell BioClean - D Sterile Kit S BDKM - Size L >
Spot an opportunity for improvement?Share a Content Correction