Learn More
Gibco™ BG-11 Media, optimized for cyanobacteria

BG-11 Media, optimized for cyanobacteria
67.25€ - 413.00€
Specifications
Form | Liquid |
---|---|
Media Type | Algal Media |
Preparation Method | None (Ready-to-Use) |
Product Type | Microbiology Media |
Target Organism Class | Cyanobacteria |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
12383553
![]() |
Gibco™
A1379901 |
1 L |
67.25€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
12073479
|
Gibco™
A1379902 |
6 L |
413.00€
6000mL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Gibco™ BG-11 Media is optimized for the growth and maintenance of select Cyanobacteria including Synechococcus elongates. The formulation comes ready-to-use at 1X to let you avoid laborious media preparation steps.
Each Gibco™ BG-11 Media comes in the award winning Gibco™ bottle designed for easier use in the biosafety cabinet, minimizing the risk of contamination, and helps you perform cell culture more consistently. Together, the superior packaging and quality, greater reliability, and improved consistency in Cyanobacteria culture, results in better overall efficiency and more robust data (Fig. 1, 2).
For Research Use Only. Not intended for human or animal therapeutic or diagnostic use.
Specifications
Liquid | |
None (Ready-to-Use) | |
Cyanobacteria |
Algal Media | |
Microbiology Media |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.