missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Beakers with Handle and Transparent Graduations
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
5000 mL
Description
- PP (polypropylene)
- Translucent
- Autoclavable
- Graduated for measuring
Specifications
Specifications
Color | Translucent |
Diameter (Metric) Base | 95 mm |
Diameter (Metric)Top | 116 mm |
Capacity (Metric) | 1000 mL |
Material | Polypropylene |
For Use With (Application) | Suitable for Foodstuff |
Height (Metric) | 170 mm |
Includes | Handle |
Quantity | 6/Pk. |
Type | Beaker |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Promotions
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Beakers with Handle and Transparent Graduations >
Spot an opportunity for improvement?Share a Content Correction