missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Yeast Extract
Water-soluble extract of autolyzed yeast cells suitable for use in culture media
608.00€ - 2905.00€
Specifications
Content And Storage | Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. |
---|---|
Cell Type | Bacteria |
Form | Powder |
Product Type | Bacterial Media |
For Use With (Application) | Formulation of culture media for the cultivation of heterotrophic microorganisms |
Product Code | Brand | Form | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Form | Quantity | Price | Quantity & Availability | ||||
16229771
|
Gibco™
211930 |
Powder | 5 lb. |
608.00€
2.20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16239771
|
Gibco™
211931 |
Powder | 25 lb. |
2905.00€
11.30kg |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Specifications
Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. | |
Powder | |
Formulation of culture media for the cultivation of heterotrophic microorganisms |
Bacteria | |
Bacterial Media | |
Animal origin-free |
Safety and Handling
missing translation for 'shelfLife' : 1460 Days